Menu Search
Search
SIEMENS #17DUB92NE11

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 0.75-3.4A FLA

SKU # 66264380313 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE 17DUB92NE11 STARTERCOMBO SZ10.7