You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:18LPT92BH

Starter, Non-Reversing; 480/440V AC Coil; 55.0-250.0A FLA

SKU # 88762129737 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 480/440VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE US2:18LPT92BH STARTERFVNRS5SSOL