Menu Search
SIEMENS #18LPT92EH

Starter, Non-Reversing; 440-480/380-440V AC Coil; 55.0-250.0A FLA

SKU # 78308767567 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 18LPT92EH STARTER-CB COMBOSZ5N4