Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 440-480/380-440V AC Coil; 55.0-250.0A FLA
SIEMENS #17LPU92NH19

Starter, Non-Reversing; 440-480/380-440V AC Coil; 55.0-250.0A FLA

SKU # 78308767425 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 440-480VAC 60/50Hz, 440-480VDC
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 17LPU92NH19 STARTER-COMBOSZ5N12