Menu Search

SIEMENS #17LPU92BH

Starter, Non-Reversing; 440-480/380-440V AC Coil; 55.0-250.0A FLA

SKU: 66264353272
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Non-Fusible
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 440-480VAC 60/50Hz, 440-480VDC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 55.00-250.00A
Description
SIE 17LPU92BH STARTER-COMBOSZ5N1480