Menu Search
SIEMENS #US2:17IUH92FH16

Starter, Non-Reversing; 440-480/380-440V AC Coil; 50.0-200.0A FLA

SKU # 88762134179 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:17IUH92FH16 STARTERFVNRS3.5