Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 440-480/380-440V AC Coil; 25.0-100.0A FLA

SIEMENS #US2:17HUG92FH16

Starter, Non-Reversing; 440-480/380-440V AC Coil; 25.0-100.0A FLA

SKU #88762134121
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17HUG92FH16 STARTERFVNRS3SS