You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #US2:18FUF82XH

Starter, Non-Reversing; 440-480/380-440V AC Coil; 13.0-52.0A FLA

SKU # 88762129639 Manufacturer Series: Class 18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE US2:18FUF82XH STARTERFVNRS2SSOL