Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 440-480/380-440V AC Coil; 10.0-40.0A FLA
SIEMENS #US2:18EUE82XH

Starter, Non-Reversing; 440-480/380-440V AC Coil; 10.0-40.0A FLA

SKU # 88762129614 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:18EUE82XH STARTERFVNRS1.75S