Menu Search
Search
SIEMENS #US2:18CP82NAH91

Starter, Non-Reversing; 440-480/380-440V AC Coil; 0.85-1.15A FLA

SKU # 88762129817 Manufacturer Series: Class 18
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP82NAH91 STARTERFVNRS0TH