Menu Search
SIEMENS #17FUF92BC13

Starter, Non-Reversing; 440-480/220-240V AC Coil; 32.0-52.0A FLA

SKU # 66264381046 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 32.00-52.00A

SIE 17FUF92BC13 STARTERCOMBO SZ213-