Menu Search
SIEMENS #US2:18DUC92XC

Starter, Non-Reversing; 440-480/220-240V AC Coil; 3.0-12.0A FLA

SKU # 88762129559 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:18DUC92XC STARTERFVNRS1SSOL