Menu Search

SIEMENS #US2:18CUC82XC

Starter, Non-Reversing; 440-480/220-240V AC Coil; 3.0-12.0A FLA

SKU: 88762129467
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Description
SIE US2:18CUC82XC STARTERFVNRS0SSOL