The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SIEMENS #US2:18GUG82XC

Starter, Non-Reversing; 440-480/220-240V AC Coil; 25.0-100.0A FLA

SKU # 88762129654 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:18GUG82XC STARTERFVNRS2.5SS