Menu Search
SIEMENS #US2:17HUG92FC15

Starter, Non-Reversing; 440-480/220-240V AC Coil; 25.0-100.0A FLA

SKU # 88762134112 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17HUG92FC15 STARTERFVNRS3SS