Menu Search
SIEMENS #18EUE92HC

Starter, Non-Reversing; 440-480/220-240V AC Coil; 10.0-40.0A FLA

SKU # 66264382125 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3/4/7/9
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 18EUE92HC STARTERCOMBO SZ1 3/41