Menu Search
SIEMENS #18LPU92NL

Starter, Non-Reversing; 277/240V AC Coil; 55.0-250.0A FLA

SKU # 88762101141 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 18LPU92NL STARTER-CB COMBOSZ5N1