You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:18IUH92FL

Starter, Non-Reversing; 277/240V AC Coil; 50.0-200.0A FLA

SKU # 88762129703 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:18IUH92FL STARTERFVNRS3.5SS