Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 277/240V AC Coil; 50.0-200.0A FLA

SIEMENS #US2:17IUH92XL

Starter, Non-Reversing; 277/240V AC Coil; 50.0-200.0A FLA

SKU #88762135458
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:17IUH92XL STARTERFVNRS3.5SS