Menu Search
SIEMENS #18IUH92NL

Starter, Non-Reversing; 277/240V AC Coil; 50.0-200.0A FLA

SKU # 66264382354 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE 18IUH92NL STARTERCOMBO SZ3 1/25