Menu Search
Search
SIEMENS #US2:18GUG92HL

Starter, Non-Reversing; 277/240V AC Coil; 25.0-100.0A FLA

SKU # 88762129667 Manufacturer Series: Class 18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 7/9/3/4
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:18GUG92HL STARTERFVNRS2.5SS