Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 277/240V AC Coil; 10.0-40.0A FLA
SIEMENS #US2:18EUE92FL

Starter, Non-Reversing; 277/240V AC Coil; 10.0-40.0A FLA

SKU # 88762129623 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:18EUE92FL STARTERFVNRS1.75S