Menu Search

SIEMENS #US2:17CUA92XL10

Starter, Non-Reversing; 277/240V AC Coil; 0.25-1.0A FLA

SKU: 88762133298
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Description
SIE US2:17CUA92XL10 STARTERFVNRS0SS