Menu Search
SIEMENS #US2:17DUD92FS11

Starter, Non-Reversing; 24V DC Coil; 5.5-22.0A FLA

SKU # 88762133676 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE US2:17DUD92FS11 STARTERFVNRS1SS