Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V DC Coil; 3.0-12.0A FLA
SIEMENS #US2:17CUC82BS10

Starter, Non-Reversing; 24V DC Coil; 3.0-12.0A FLA

SKU # 88762133363 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:17CUC82BS10 STARTERFVNRS0SS