Menu Search
SIEMENS #US2:17GUG92NS14

Starter, Non-Reversing; 24V DC Coil; 25.0-100.0A FLA

SKU # 88762134030 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17GUG92NS14 STARTERFVNRS2.5