Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V DC Coil; 25.0-100.0A FLA

SIEMENS #US2:17GUG92BS14

Starter, Non-Reversing; 24V DC Coil; 25.0-100.0A FLA

SKU #88762133994
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17GUG92BS14 STARTERFVNRS2.5