Menu Search

SIEMENS #US2:17FUF82BS12

Starter, Non-Reversing; 24V DC Coil; 13.0-52.0A FLA

SKU: 88762133851
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 13.00-52.00A
Description
SIE US2:17FUF82BS12 STARTERFVNRS2SS