Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V DC Coil; 0.25-1.0A FLA

SIEMENS #US2:17CUA82BS10

Starter, Non-Reversing; 24V DC Coil; 0.25-1.0A FLA

SKU #88762133240
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:17CUA82BS10 STARTERFVNRS0SS