Menu Search
SIEMENS #US2:18IUH92HJ

Starter, Non-Reversing; 24V AC Coil; 50.0-200.0A FLA

SKU # 88762129707 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 7/9/3/4
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:18IUH92HJ STARTERFVNRS3.5SS