Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V AC Coil; 32.0-52.0A FLA

SIEMENS #17FUF82WJ13

Starter, Non-Reversing; 24V AC Coil; 32.0-52.0A FLA

SKU #66264381038
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 32.00-52.00A

SIE 17FUF82WJ13 STARTERCOMBO SZ213-