Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V AC Coil; 3.0-12.0A FLA
SIEMENS #18CUC92HJ

Starter, Non-Reversing; 24V AC Coil; 3.0-12.0A FLA

SKU # 66264381774 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/4/7/9
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE 18CUC92HJ STARTERCOMBO SZ03-12A