You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:18GUG92FJ

Starter, Non-Reversing; 24V AC Coil; 25.0-100.0A FLA

SKU # 88762129665 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:18GUG92FJ STARTERFVNRS2.5SS