Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V AC Coil; 10.0-40.0A FLA

SIEMENS #18DUE92HJ

Starter, Non-Reversing; 24V AC Coil; 10.0-40.0A FLA

SKU #88762102307
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/4/7/9
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 18DUE92HJ STARTERCOMBO SZ110-40