Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA
SIEMENS #US2:18CP92XAJ81

Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA

SKU # 88762130066 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92XAJ81 STARTERFVNRS0TH