Menu Search
Search
SIEMENS #US2:17DP92BJ91

Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA

SKU # 88762105894 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:17DP92BJ91 STARTER-COMBOSZ1