Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 220-240V AC Coil; 55.0-250.0A FLA

SIEMENS #17LPU92BG20

Starter, Non-Reversing; 220-240V AC Coil; 55.0-250.0A FLA

SKU #78308767400
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 220-240VAC 60/50Hz, 220-240VDC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 17LPU92BG20 STARTER-COMBOSZ5N16