Menu Search
SIEMENS #17JUH92NG

Starter, Non-Reversing; 220-240/190-220V AC Coil; 50.0-200.0A FLA

SKU # 66264381632 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE 17JUH92NG STARTERCOMBO SZ450-20