Menu Search
SIEMENS #17IUH92BG17

Starter, Non-Reversing; 220-240/190-220V AC Coil; 50.0-200.0A FLA

SKU # 66264381524 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE 17IUH92BG17 STARTERCOMBO SZ3 1/