Menu Search
SIEMENS #US2:17HUG92FG15

Starter, Non-Reversing; 220-240/190-220V AC Coil; 25.0-100.0A FLA

SKU # 88762134118 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:17HUG92FG15 STARTERFVNRS3SS