Menu Search
SIEMENS #US2:18DUE82XG

Starter, Non-Reversing; 220-240/190-220V AC Coil; 10.0-40.0A FLA

SKU # 88762129591 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:18DUE82XG STARTERFVNRS1SSOL