Menu Search

SIEMENS #US2:17CP92BG1091

Starter, Non-Reversing; 220-240/190-220V AC Coil; 0.85-1.15A FLA

SKU: 88762127727
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A
Description
SIE US2:17CP92BG1091 STARTER-COMBO.