You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #US2:18CUB92HG

Starter, Non-Reversing; 220-240/190-220V AC Coil; 0.75-3.4A FLA

SKU # 88762129456 Manufacturer Series: Class 18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 7/9/3/4
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:18CUB92HG STARTERFVNRS0SSOL