Menu Search
SIEMENS #US2:17DUA92FG10

Starter, Non-Reversing; 220-240/190-220V AC Coil; 0.25-1.0A FLA

SKU # 88762133487 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:17DUA92FG10 STARTERFVNRS1SS