Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 220-240/110-120V AC Coil; 5.5-22.0A FLA

SIEMENS #18CUD92HA

Starter, Non-Reversing; 220-240/110-120V AC Coil; 5.5-22.0A FLA

SKU #66264381829
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 3/4/7/9
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE 18CUD92HA STARTERCOMBO SZ05.5-2