Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #17FUF92BA13

Starter, Non-Reversing; 220-240/110-120V AC Coil; 32.0-52.0A FLA

SKU # 66264379073 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 32.00-52.00A

SIE 17FUF92BA13 STARTERCOMBO SZ213-