Menu Search

SIEMENS #17GUG82NA13

Starter, Non-Reversing; 220-240/110-120V AC Coil; 25.0-100.0A FLA

SKU: 88762101352
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Description
SIE 17GUG82NA13 STARTRCOMBOSZ2.525-