Menu Search
SIEMENS #US2:17FP92BA91

Starter, Non-Reversing; 220-240/110-120V AC Coil; 0.85-1.15A FLA

SKU # 88762127697 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:17FP92BA91 STARTER-COMBO.SZ