Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 220-240/110-120V AC Coil; 0.75-3.4A FLA
SIEMENS #17CUB92BA

Starter, Non-Reversing; 220-240/110-120V AC Coil; 0.75-3.4A FLA

SKU # 66264379617 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE 17CUB92BA STARTERCOMBO SZ00.75-