Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 200-208V AC Coil; 55.0-250.0A FLA
SIEMENS #18LPT92ED

Starter, Non-Reversing; 200-208V AC Coil; 55.0-250.0A FLA

SKU # 78308767566 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 18LPT92ED STARTER-CB COMBOSZ5N4